text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Milwaukee Drill Bit 10mm Tungsten Carbide Hexagon Shank 400mm


Article number 0U924939
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Cutting length (mm) 340
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 400
Diameter drill (mm) 10
Holding system Hexagon holder
Cutting length (mm) 340
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics Yes
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles Yes
Spiral drill No
Brand Milwaukee
Weight per piece (g) 126
Commodity code
Type Drill Bit

Article numbers

Article number 0U924939
EAN 4058546287375
UBB 500573882619
UNSPSC 27112700
Manufacturer article nr  4932471109
Do not close this page. This message will disappear, when the page is fully loaded.