text.skipToContent
text.skipToNavigation
*Until further notice, all orders placed will be coming from the Netherlands, with an estimated lead time of 5 days*
0121 502 4001
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
Stationary
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
Electrical tools
Stationary
4C651468
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
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
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
Milwaukee Mitre saw MS 304 DB
Add to catalogue
Previous
Next
Specifications & standards
Downloads
Related products
Description
1800 Watt direct drive motor ensures a quick, clean cut even in hardwood materials. Dual integral jobsite lights illuminate the cut line. Integral dust channel captures 75 % of all dust by capturing dust near the cut on both sides of the blade and directing it to the back of the saw. Unique inline motor design - for excellent visibility from both sides to the work piece and better balanced transport. Mitre capacity 55° to the left and 60° to the right – for maximum versatility. Mitre detents L & R at: 0°, 15°, 22.5°, 31.6°, 45°, 60°. Dual-bevel design – to incline the saw head left and right 0° – 48° with bevel detents L & R at: 0°, 22.5°, 33,85°, 45°, 48°. Fast and accurate bevel adjustment. Supplied with Work piece clamp, saw blade (60 teeth), vacuum adaptor ø. 35 / 58 mm, wrench and 3 m cable
Article numbers
Article number
4C651468
EAN
4002395244294
UBB
500513703982
UNSPSC
23151901
Manufacturer article nr
4933433340