text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Milwaukee M12 BPP3A-202B Powerpack Set in Bag Drill Driver/Hex Impact Driver/LED Torch 6-Piece


Article number 0K401509
Power supply Battery (rechargeable)
With charging station Yes
Number of drilling machines 1
Number of machines 2
Number of screw drivers (battery) 1
Number of included batteries 2
Brand Milwaukee
Packed per 1

Specifications

Power supply Battery (rechargeable)
With charging station Yes
Number of drilling machines 1
Number of machines 2
Number of screw drivers (battery) 1
Number of included batteries 2
Brand Milwaukee
Weight per piece (g) 4513
Commodity code
Model M12 BPP3A-202B
Type Powerpack Set

Article numbers

Article number 0K401509
EAN 4002395001262
UBB 500513648211
UNSPSC 27112700
Manufacturer article nr  4933441225
Do not close this page. This message will disappear, when the page is fully loaded.