text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Milwaukee Auger Bit 24mm Hexagon Shank 230mm


Article number 4K230018
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 11
Holding system Hexagon holder
Cutting length (mm) 155
Suitable for stainless steel No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 230
Diameter drill (mm) 24
Shaft diameter (mm) 11
Holding system Hexagon holder
Cutting length (mm) 155
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Milwaukee
Weight per piece (g) 297
Commodity code
Type Auger Bit

Article numbers

Article number 4K230018
EAN 4002395347896
UBB 500513753714
UNSPSC 23241639
Manufacturer article nr  4932373364
Do not close this page. This message will disappear, when the page is fully loaded.