text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Wera 899/4/1 SB Universal Bit Holder, 1/4" x 75 mm


Article number 0N320160
Length (m) 75
Fast exchange head No
Size bit insertion (mm) 6.3
Size machine insertion 1/4 inch
Size machine insertion (mm) 6.3
Socket holder No
Brand Wera
Packed per 3
Full Box only

Specifications

Length (m) 75
Fast exchange head No
Size bit insertion (mm) 6.3
Size machine insertion 1/4 inch
Size machine insertion (mm) 6.3
Socket holder No
Brand Wera
Weight per piece (g) 40
Commodity code
Model 899/4/1 SB

Article numbers

Article number 0N320160
EAN 4013288029720
UBB 500643511461
UNSPSC 27112809
Manufacturer article nr  05073357001
Do not close this page. This message will disappear, when the page is fully loaded.