text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

PB Swiss Tools Pozidriv Screwdriver Bit PZ2 1/4" Hex 50mm Length


Article number P0402.194.050
Screwing system Cross (X)
Total length (mm) 50
Brand Pb swiss tools
Weight per piece (g) 10
Commodity code
Type Pozidriv Screwdriver Bit
Packed per 1

Specifications

Screwing system Cross (X)
Total length (mm) 50
Brand Pb swiss tools
Weight per piece (g) 10
Commodity code
Type Pozidriv Screwdriver Bit

Article numbers

Article number P0402.194.050
EAN 7610733019205
UBB 241124954520
UNSPSC 31161507
Manufacturer article nr  PB E6.192/2
Do not close this page. This message will disappear, when the page is fully loaded.