text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Metabo Working gloves M1 10


Article number 7I898833
Glove size
Colour Other
Design 5-finger
Quality class Other
Material Other
Type of delivery Pair
Long version No
Packed per 1

Specifications

Glove size 10
Colour Other
Design 5-finger
Quality class Other
Material Other
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Protection against mechanical risk Yes
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Metabo

Article numbers

Article number 7I898833
EAN 4007430226419
UBB 500662844447
UNSPSC 46180000
Manufacturer article nr  623758000
Do not close this page. This message will disappear, when the page is fully loaded.