text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Tool case 627672000


Article number 4R941273
Holding system Cylindrical plug-in axle
Diameter (mm) 1 - 13
Total number of tools 25
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Packed per 1

Specifications

Holding system Cylindrical plug-in axle
Diameter (mm) 1 - 13
Total number of tools 25
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 25
Number of drills for nonferrous metals 25
Number of drills for steel 25
Number of drills for stone 0
Brand Metabo

Article numbers

Article number 4R941273
EAN 4007430332394
UBB 500695987742
UNSPSC 31390000
Manufacturer article nr  627672000
Do not close this page. This message will disappear, when the page is fully loaded.