text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Tile drill 75MM M14


Article number 7T390757
Nominal size (mm) 75
Holding system Other
Suitable for wet operation No
Size holding system M14
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 75
Holding system Other
Suitable for wet operation No
Size holding system M14
Brand Metabo

Article numbers

Article number 7T390757
EAN 4007430230676
UBB 500662804268
UNSPSC 27112700
Manufacturer article nr  628315000
Do not close this page. This message will disappear, when the page is fully loaded.