text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Threaded plug nipple ISO 1/4


Article number 3A169311
Material Brass
Standard None
With safety collar Yes
Size of threaded connection (inch) 1/4 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Packed per 1

Specifications

Material Brass
Standard None
With safety collar Yes
Size of threaded connection (inch) 1/4 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Brand Metabo

Article numbers

Article number 3A169311
EAN 4007430263162
UBB 500662691061
UNSPSC 42272202
Manufacturer article nr  628747000
Do not close this page. This message will disappear, when the page is fully loaded.