text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Threaded plug nipple EURO 3/8


Article number 7N530441
Material Brass
Standard None
With safety collar No
Size of threaded connection (inch) 3/8 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Packed per 1

Specifications

Material Brass
Standard None
With safety collar No
Size of threaded connection (inch) 3/8 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Brand Metabo

Article numbers

Article number 7N530441
EAN 4003665104157
UBB 500662692622
UNSPSC 42272202
Manufacturer article nr  7803009141
Do not close this page. This message will disappear, when the page is fully loaded.