text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Staples 80/12


Article number 0Q855618
Leg length (mm) 12
Back width (mm) 12.8
Brand Metabo
Model Type 80
Packed per 1

Specifications

Leg length (mm) 12
Back width (mm) 12.8
Brand Metabo
Model Type 80

Article numbers

Article number 0Q855618
EAN 4003665360386
UBB 500699862198
UNSPSC 27112700
Manufacturer article nr  901053880
Do not close this page. This message will disappear, when the page is fully loaded.