text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Stake driver 260 x 13mm


Article number 8D137732
Design Other
Total length (mm) 260
Chisel width (mm) 13
Tool insertion SDS-max socket
Brand Metabo
Packed per 1

Specifications

Design Other
Total length (mm) 260
Chisel width (mm) 13
Tool insertion SDS-max socket
Brand Metabo

Article numbers

Article number 8D137732
EAN 4007430137524
UBB 500662634061
UNSPSC 27112700
Manufacturer article nr  623387000
Do not close this page. This message will disappear, when the page is fully loaded.