text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Socket wrench 10mm


Article number 5S077967
Length (m) 65
Dimension (mm) 10
Connection size (mm) 6.35
Brand Metabo
Packed per 1

Specifications

Length (m) 65
Dimension (mm) 10
Connection size (mm) 6.35
Brand Metabo

Article numbers

Article number 5S077967
EAN 4007430232489
UBB 500662402899
UNSPSC 27110000
Manufacturer article nr  628845000
Do not close this page. This message will disappear, when the page is fully loaded.