text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Scaling chisel 300 x 80mm


Article number 0Z188117
Design Other
Total length (mm) 300
Chisel width (mm) 80
Tool insertion SDS-max socket
Brand Metabo
Packed per 1

Specifications

Design Other
Total length (mm) 300
Chisel width (mm) 80
Tool insertion SDS-max socket
Brand Metabo

Article numbers

Article number 0Z188117
EAN 4007430438249
UBB 500662305613
UNSPSC 27112700
Manufacturer article nr  623356000
Do not close this page. This message will disappear, when the page is fully loaded.