text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Quick connection coupling EURO 6mm


Article number 2I588013
Material Brass
Suitable for vacuum No
Material sealing None
Diameter, hose connector (mm) 6
With valve No
Self-venting No
Designed as a partition coupling No
Packed per 1

Specifications

Material Brass
Suitable for vacuum No
Material sealing None
Diameter, hose connector (mm) 6
With valve No
Self-venting No
Designed as a partition coupling No
Brand Metabo

Article numbers

Article number 2I588013
EAN 4003665103938
UBB 500662756088
UNSPSC 42272202
Manufacturer article nr  7800009035
Do not close this page. This message will disappear, when the page is fully loaded.