text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Quick connection coupling 9mm


Article number 2J924770
Material Brass
Suitable for vacuum No
Material sealing None
Diameter, hose connector (mm) 9
With valve No
Self-venting No
Designed as a partition coupling No
Packed per 1

Specifications

Material Brass
Suitable for vacuum No
Material sealing None
Diameter, hose connector (mm) 9
With valve No
Self-venting No
Designed as a partition coupling No
Brand Metabo

Article numbers

Article number 2J924770
EAN 4003665298245
UBB 500699856331
UNSPSC 42272202
Manufacturer article nr  901026351
Do not close this page. This message will disappear, when the page is fully loaded.