text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Plug-in nozzle ARO 6mm


Article number 5R409961
Material Brass
With safety collar Yes
Diameter, hose connector (mm) 6
Hose connector grip, smooth No
Brand Metabo
Packed per 1

Specifications

Material Brass
With safety collar Yes
Diameter, hose connector (mm) 6
Hose connector grip, smooth No
Brand Metabo

Article numbers

Article number 5R409961
EAN 4007430262998
UBB 500662780815
UNSPSC 42272202
Manufacturer article nr  628720000
Do not close this page. This message will disappear, when the page is fully loaded.