text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Angle grinder WE 17-150 QUICK


Article number 9A362337
Width 111
Height 260
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 383
Nominal power consumption (W) 1700
Machine weight (kg) 2.6
Packed per 1

Specifications

Width 111
Height 260
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 383
Nominal power consumption (W) 1700
Machine weight (kg) 2.6
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 150
Idle rotational speed (1/min) 9600 - 9600
Brand Metabo
Type WE 17-150 Quick

Article numbers

Article number 9A362337
EAN 4061792176652
UBB 500711575026
UNSPSC 27112700
Manufacturer article nr  601074000
Do not close this page. This message will disappear, when the page is fully loaded.