text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Locking plug VST 22


Article number 6L574050
Main colour fitting Black
Capped Yes
With sealing rings/gaskets No
With drain No
With de-aerator No
Outer pipe diameter connection 1 (mm) 22
FM quality mark No
Packed per 1

Specifications

Main colour fitting Black
Capped Yes
With sealing rings/gaskets No
With drain No
With de-aerator No
Outer pipe diameter connection 1 (mm) 22
FM quality mark No
UL quality mark No
ULC quality mark No
LPCB quality mark No
System-specific No
Material connection 1 Other
DIN-CERTCO certificate No
VdS quality mark No
With approval for TÜV No
KIWA certified No
Gastec QA mark No
Type approval according to BBR/EKS No
Brand Metabo

Article numbers

Article number 6L574050
EAN 4003665289113
UBB 500662271047
UNSPSC 42272202
Manufacturer article nr  7876194095
Do not close this page. This message will disappear, when the page is fully loaded.