text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Inlay 628897000


Article number 4O077173
Colour Black
Width 373
Depth 260
Type of accessories/components Other
Material Plastic
Accessories Yes
Suitable for perforated backboard No
Packed per 1

Specifications

Colour Black
Width 373
Depth 260
Type of accessories/components Other
Material Plastic
Accessories Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Metabo

Article numbers

Article number 4O077173
EAN 4061792193383
UBB 500717555782
UNSPSC 27112700
Manufacturer article nr  628897000
Do not close this page. This message will disappear, when the page is fully loaded.