text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Metabo Impact drill SBE 760


Article number 0S781940
Nominal power consumption (W) 760
Machine weight (kg) 2.3
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 2nd gear (mm) 8
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 2nd gear (mm) 25
Drill diameter wood 1st gear (mm) 40
Packed per 1

Specifications

Nominal power consumption (W) 760
Machine weight (kg) 2.3
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 2nd gear (mm) 8
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 2nd gear (mm) 25
Drill diameter wood 1st gear (mm) 40
Max. torque (Nm) 24
Tool insertion 1/2x20 inch UNF
Drill diameter concrete 1st gear (mm) 16
Power output (W) 370
Length of connection cable (m) 2.5
Drill diameter stone 2nd gear (mm) 18
Max. number of strokes (1/min) 58000
Idle rotational speed 1st gear (1/min) 0 - 1200
Idle rotational speed 2nd gear (1/min) 0 - 3200
Brand Metabo
Type SBE 760

Article numbers

Article number 0S781940
EAN 4007430212665
UBB 500686835363
UNSPSC 27112700
Manufacturer article nr  600841500
Do not close this page. This message will disappear, when the page is fully loaded.