text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo HSS-G bit storage case E 6,3


Article number 1L713125
Holding system Hexagon holder
Diameter (mm) 3 - 8
Total number of tools 5
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Packed per 1

Specifications

Holding system Hexagon holder
Diameter (mm) 3 - 8
Total number of tools 5
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 0
Number of drills for steel 0
Number of drills for stone 0
Brand Metabo

Article numbers

Article number 1L713125
EAN 4007430227003
UBB 500662580835
UNSPSC 31390000
Manufacturer article nr  627112000
Do not close this page. This message will disappear, when the page is fully loaded.