text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Metabo HSS core drill bit 31 x 30mm


Article number 3C826398
Nominal size (mm) 31
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 31
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Metabo

Article numbers

Article number 3C826398
EAN 4007430197795
UBB 500662539104
UNSPSC 31390000
Manufacturer article nr  626519000
Do not close this page. This message will disappear, when the page is fully loaded.