text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo HSS core drill bit 29 x 55mm


Article number 2D322298
Nominal size (mm) 29
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 29
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo

Article numbers

Article number 2D322298
EAN 4007430197986
UBB 500662538528
UNSPSC 31390000
Manufacturer article nr  626538000
Do not close this page. This message will disappear, when the page is fully loaded.