text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo HSS core drill bit 25 x 30mm


Article number 2D005383
Nominal size (mm) 25
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 25
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Metabo

Article numbers

Article number 2D005383
EAN 4007430197733
UBB 500662536621
UNSPSC 31390000
Manufacturer article nr  626513000
Do not close this page. This message will disappear, when the page is fully loaded.