text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo HSS core drill bit 22 x 30mm


Article number 0L700631
Nominal size (mm) 22
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 22
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Metabo

Article numbers

Article number 0L700631
EAN 4007430197702
UBB 500662535482
UNSPSC 31390000
Manufacturer article nr  626510000
Do not close this page. This message will disappear, when the page is fully loaded.