text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo HSS core drill bit 20 x 55mm


Article number 5D408993
Nominal size (mm) 20
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 20
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo

Article numbers

Article number 5D408993
EAN 4007430197894
UBB 500662534808
UNSPSC 31390000
Manufacturer article nr  626529000
Do not close this page. This message will disappear, when the page is fully loaded.