text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo HSS core drill bit 13 x 55mm


Article number 0T506554
Nominal size (mm) 13
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 13
Holding system Other
Size holding system Other
Working depth (mm) 55
Brand Metabo

Article numbers

Article number 0T506554
EAN 4007430197825
UBB 500662532091
UNSPSC 31390000
Manufacturer article nr  626522000
Do not close this page. This message will disappear, when the page is fully loaded.