text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo HSS core drill bit 12 x 30mm


Article number 0S746540
Nominal size (mm) 12
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 12
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Metabo

Article numbers

Article number 0S746540
EAN 4007430197603
UBB 500662531424
UNSPSC 31390000
Manufacturer article nr  626500000
Do not close this page. This message will disappear, when the page is fully loaded.