text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Metabo HSS-CO bit storage case 627122000


Article number 8W187433
Holding system Cylindrical plug-in axle
Diameter (mm) 1 - 13
Total number of tools 25
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Packed per 1

Specifications

Holding system Cylindrical plug-in axle
Diameter (mm) 1 - 13
Total number of tools 25
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 25
Number of drills for nonferrous metals 25
Number of drills for steel 25
Number of drills for stone 0
Brand Metabo

Article numbers

Article number 8W187433
EAN 4007430071378
UBB 500662301240
UNSPSC 31390000
Manufacturer article nr  627122000
Do not close this page. This message will disappear, when the page is fully loaded.