text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Hose 8 x 1/5m


Article number 3P792957
With couplers Yes
Outer diameter (mm) 8
Internal diameter (mm) 6
Max. operating pressure at 20 °C (bar) 8
Max. working length (m) 5
Brand Metabo
Packed per 1

Specifications

With couplers Yes
Outer diameter (mm) 8
Internal diameter (mm) 6
Max. operating pressure at 20 °C (bar) 8
Max. working length (m) 5
Brand Metabo

Article numbers

Article number 3P792957
EAN 4003665361499
UBB 500686859942
UNSPSC 42272202
Manufacturer article nr  0901054940
Do not close this page. This message will disappear, when the page is fully loaded.