text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Hook & loop lambswool polishing disc 85MM


Article number 0R795733
Diameter 85
Type Disc
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for metal No
Suitable for wood No
Packed per 1

Specifications

Diameter 85
Type Disc
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for metal No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for paint No
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening Yes
Hole pattern None
Suitable for filler No
Brand Metabo

Article numbers

Article number 0R795733
EAN 4007430442284
UBB 500686840132
UNSPSC 31191500
Manufacturer article nr  624063000
Do not close this page. This message will disappear, when the page is fully loaded.