text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Metabo Hammer 600796810


Article number 6P858676
Nominal voltage (V) 18
Battery capacity (Ah) 8
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 13
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 4500
Idle rotational speed (1/min) 0 - 1100
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 8
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 13
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 4500
Idle rotational speed (1/min) 0 - 1100
Number of included batteries 4
Brand Metabo

Article numbers

Article number 6P858676
EAN 4007430335098
UBB 500695991785
UNSPSC 27112700
Manufacturer article nr  600796810
Do not close this page. This message will disappear, when the page is fully loaded.