text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Metabo Hammer 18V SB 18


Article number 9W180381
Nominal voltage (V) 18
Battery capacity (Ah) 2
Drill chuck span (mm) 1.5 - 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 1st gear (mm) 20
Max. number of strokes (1/min) 24000
Idle rotational speed 1st gear (1/min) 0 - 450
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 2
Drill chuck span (mm) 1.5 - 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 1st gear (mm) 20
Max. number of strokes (1/min) 24000
Idle rotational speed 1st gear (1/min) 0 - 450
Idle rotational speed 2nd gear (1/min) 0 - 1600
Number of included batteries 2
Brand Metabo
Type SB 18

Article numbers

Article number 9W180381
EAN 4007430331465
UBB 500686837914
UNSPSC 27112700
Manufacturer article nr  602245560
Do not close this page. This message will disappear, when the page is fully loaded.