text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Groove chisel 300X10MM


Article number 2F508777
Design Other
Total length (mm) 300
Chisel width (mm) 10
Tool insertion SDS-max socket
Brand Metabo
Packed per 1

Specifications

Design Other
Total length (mm) 300
Chisel width (mm) 10
Tool insertion SDS-max socket
Brand Metabo

Article numbers

Article number 2F508777
EAN 4007430137517
UBB 500662632248
UNSPSC 27112700
Manufacturer article nr  623369000
Do not close this page. This message will disappear, when the page is fully loaded.