text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Forstner drill bit 10X90MM


Article number 6D244035
Hole diameter (mm) 10
Total length (mm) 90
Shaft diameter (mm) 8
Brand Metabo
Packed per 1

Specifications

Hole diameter (mm) 10
Total length (mm) 90
Shaft diameter (mm) 8
Brand Metabo

Article numbers

Article number 6D244035
EAN 4007430064462
UBB 500662646859
UNSPSC 27112700
Manufacturer article nr  627579000
Do not close this page. This message will disappear, when the page is fully loaded.