text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Forstner bit 50 x 90mm


Article number 9W838030
Hole diameter (mm) 50
Total length (mm) 90
Shaft diameter (mm) 12
Brand Metabo
Packed per 1

Specifications

Hole diameter (mm) 50
Total length (mm) 90
Shaft diameter (mm) 12
Brand Metabo

Article numbers

Article number 9W838030
EAN 4007430170712
UBB 500662650885
UNSPSC 27112700
Manufacturer article nr  627599000
Do not close this page. This message will disappear, when the page is fully loaded.