text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Forstner bit 16 x 90mm


Article number 8W386896
Hole diameter (mm) 16
Total length (mm) 90
Shaft diameter (mm) 8
Brand Metabo
Packed per 1

Specifications

Hole diameter (mm) 16
Total length (mm) 90
Shaft diameter (mm) 8
Brand Metabo

Article numbers

Article number 8W386896
EAN 4007430064509
UBB 500662647683
UNSPSC 27112700
Manufacturer article nr  627583000
Do not close this page. This message will disappear, when the page is fully loaded.