text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Flat boring bit 19 x 160mm


Article number 8N324295
Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 19
Brand Metabo
Packed per 1

Specifications

Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 19
Brand Metabo

Article numbers

Article number 8N324295
EAN 4007430066893
UBB 500662824480
UNSPSC 27112700
Manufacturer article nr  627318000
Do not close this page. This message will disappear, when the page is fully loaded.