text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Flat boring bit 10X100MM HEX


Article number 1Y569904
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Cutting length (mm) 60
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 100
Diameter drill (mm) 10
Holding system Hexagon holder
Cutting length (mm) 60
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Metabo

Article numbers

Article number 1Y569904
EAN 4007430165480
UBB 500662529873
UNSPSC 27112700
Manufacturer article nr  627528000
Do not close this page. This message will disappear, when the page is fully loaded.