text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Flat boring bit 10 x 160mm


Article number 7H872637
Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 10
Brand Metabo
Packed per 1

Specifications

Total length (mm) 160
Shaft diameter (mm) 6.35
Diameter drill (mm) 10
Brand Metabo

Article numbers

Article number 7H872637
EAN 4007430066831
UBB 500662823235
UNSPSC 27112700
Manufacturer article nr  627312000
Do not close this page. This message will disappear, when the page is fully loaded.