text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Drill screwdriver BS 18 L


Article number 9O509976
Nominal voltage (V) 18
Battery capacity (Ah) 2
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 1st gear (mm) 20
Idle rotational speed 1st gear (1/min) 0 - 450
Idle rotational speed 2nd gear (1/min) 0 - 1800
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 2
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 1st gear (mm) 20
Idle rotational speed 1st gear (1/min) 0 - 450
Idle rotational speed 2nd gear (1/min) 0 - 1800
Number of included batteries 2
Brand Metabo
Type BS 18 L

Article numbers

Article number 9O509976
EAN 4007430327376
UBB 500677072034
UNSPSC 27112700
Manufacturer article nr  602321500
Do not close this page. This message will disappear, when the page is fully loaded.