text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Drill bit storage case 627179000


Article number 6Y117997
Holding system Cylindrical plug-in axle
Diameter (mm) 5 - 8
Total number of tools 9
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Packed per 1

Specifications

Holding system Cylindrical plug-in axle
Diameter (mm) 5 - 8
Total number of tools 9
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 9
Number of drills for plastic 0
Number of drills for nonferrous metals 0
Number of drills for steel 0
Number of drills for stone 9
Brand Metabo

Article numbers

Article number 6Y117997
EAN 4007430071446
UBB 500662303899
UNSPSC 31390000
Manufacturer article nr  627179000
Do not close this page. This message will disappear, when the page is fully loaded.