text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Drill bit 35 x 900mm


Article number 6U084978
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Number of cutting blades 4
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 900
Diameter drill (mm) 35
Holding system SDS-max
Number of cutting blades 4
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Metabo

Article numbers

Article number 6U084978
EAN 4007430325044
UBB 500686848317
UNSPSC 27112700
Manufacturer article nr  626924000
Do not close this page. This message will disappear, when the page is fully loaded.