text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Drill bit 30 x 900mm


Article number 3I968635
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 700
Number of cutting blades 4
Suitable for stainless steel No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 900
Diameter drill (mm) 30
Holding system SDS-max
Cutting length (mm) 700
Number of cutting blades 4
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Metabo

Article numbers

Article number 3I968635
EAN 4007430325006
UBB 500686847731
UNSPSC 27112700
Manufacturer article nr  626920000
Do not close this page. This message will disappear, when the page is fully loaded.