text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Drill bit 28 x 600mm


Article number 1L204517
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Number of cutting blades 4
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 600
Diameter drill (mm) 28
Holding system SDS-max
Number of cutting blades 4
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Metabo

Article numbers

Article number 1L204517
EAN 4007430324979
UBB 500686847160
UNSPSC 27112700
Manufacturer article nr  626917000
Do not close this page. This message will disappear, when the page is fully loaded.