text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Diamond drill bit 6MM


Article number 7I437043
Nominal size (mm) 6
Suitable for wet operation Yes
Working depth (mm) 35
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 6
Suitable for wet operation Yes
Working depth (mm) 35
Brand Metabo

Article numbers

Article number 7I437043
EAN 4007430164896
UBB 500662354611
UNSPSC 31390000
Manufacturer article nr  627535000
Do not close this page. This message will disappear, when the page is fully loaded.