text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Diamond cutting disc 76X10 PRFSSNL UP


Article number 9J403590
Application Cutting
Disc diameter (mm) 76
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for metal Yes
Bore diameter 10
Suitable for wood Yes
Packed per 1

Specifications

Application Cutting
Disc diameter (mm) 76
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for metal Yes
Bore diameter 10
Suitable for wood Yes
Brand Metabo

Article numbers

Article number 9J403590
EAN 4061792174238
UBB 500713541661
UNSPSC 31191500
Manufacturer article nr  626873000
Do not close this page. This message will disappear, when the page is fully loaded.