text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Cylindrical mandrel 628335000


Article number 4Z627539
Total length (mm) 40
Diameter 16
Number of parts 5
Material Aluminium oxide
Holding shaft (mm) 6
Granulation 46
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 40
Diameter 16
Number of parts 5
Material Aluminium oxide
Holding shaft (mm) 6
Granulation 46
Suitable for plastic No
Suitable for steel Yes
Suitable for ceramics No
Total number of tools 5
Suitable for glass No
Burr Yes
Suitable for porcelain No
Brand Metabo

Article numbers

Article number 4Z627539
EAN 4007430228642
UBB 500662793032
UNSPSC 31191500
Manufacturer article nr  628335000
Do not close this page. This message will disappear, when the page is fully loaded.